Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm
Mfr # SM1-02-EYV0
Zoro # G2848176
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 300 psi
- Max. Flow - Air Treatment 16 cfm
- Bowl Material - Air Treatment Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SM1-02-EYV0
- Zoro # G2848176
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.0 oz |
Size | Miniature |
Overall Width | 1 9/16 in |
Overall Height | 4 in |
Overall Depth | 1 9/16 in |
Inlet Size | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 16 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Overall Width 1 9/16 in, Overall Height 4 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Manual, Series SM1, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, Filter Bowl Capacity 1 oz, Filter Element Material Borosilicate Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6306 2ZR C3, Deep Groove BBear, Single Row 90Mm (6306 2ZR C3)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P163903, Pressure Line, 10 micron (ZX-P163903)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Oil Removal Filter, Compact Size, Drain Type: Manual (M18-02-CK00B)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- Wilkerson Pneumatic System Components