Shop All Oil Removal Filters
Wilkerson
Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm
Mfr # SM2-04-EYV0
Zoro # G1816981
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.3 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 300 psi
- Max. Flow - Air Treatment 46 cfm
- Bowl Material - Air Treatment Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SM2-04-EYV0
- Zoro # G1816981
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 1.7 oz |
Size | Standard |
Overall Height | 5 9/16 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 1/2 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 46 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Overall Width 2 3/8 in, Overall Height 5 9/16 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Manual, Series SM2, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, Filter Bowl Capacity 4 oz, Filter Element Material Borosilicate Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nonmetallic, 8 oz, Tube, Brown (44008)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- WILKERSON Oil Removal Filter, Compact Size, Drain Type: Manual (M18-02-CK00B)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Pneumatic Oil Filter, 2 In. NPT, 445 cfm (M35-0C-S00)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- Wilkerson Pneumatic System Components