Shop All General Purpose Filter
Wilkerson
Pneumatic Filter, SS, 1/2 In NPT, 70 CFM
Mfr # SF2-04-SYV0
Zoro # G2132812
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size - Air Treatment 1.7 oz
- Pipe Size 1/2" NPT
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 300 psi
- Bowl Material - Air Treatment Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SF2-04-SYV0
- Zoro # G2132812
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size - Air Treatment | 1.7 oz |
Pipe Size | 1/2" NPT |
Size | Standard |
Overall Width | 2 3/8 in |
Overall Height | 5 9/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size | 1.7 oz. |
Drain Port Size | 1/8 in NPT |
Size - Air Treatment | Standard |
Inlet Size | 1/2 in NPT |
Overall Depth | 2 1/2 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Overall Width 2 3/8 in, Overall Height 5 9/16 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Manual, Series SF2, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, Filter Bowl Capacity 4 oz, Filter Element Material Polyethylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2700-LN-06-06)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- WILKERSON Air Filter Element (FRP-95-505)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- WILKERSON 1IN 200PSI NPT PNEUMATIC FILTER (F34-08-M00)
- WILKERSON Filter Element, Air (FRP-96-639)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- Wilkerson General Purpose Filter