Shop All Pneumatic Modular FRL Accessories
Wilkerson
Pneumatic Auto Drain
Mfr # GRP-95-973
Zoro # G2943936
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Converts Manual Drain on Filter to Automatic Drain
- Fits Series F18, F28, F30, B18, B28, M18, M28, M30
- Function Normally-open Float Operated Drain Automatically Discharges Liquids from the Bowl when Liquids Reach a Predetermined Level
- Max. Pressure (PSI) 250 psi
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-95-973
- Zoro # G2943936
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Automatic Float Drain |
Application | Converts Manual Drain on Filter to Automatic Drain |
Fits | Series F18, F28, F30, B18, B28, M18, M28, M30 |
Function | Normally-open Float Operated Drain Automatically Discharges Liquids from the Bowl when Liquids Reach a Predetermined Level |
Max. Pressure (PSI) | 250 psi |
Material | Plastic |
Series | GRP |
Drain Type | Auto Drain |
Primary Body Material | Plastic |
Compatible with Brand | Parker |
Body Material | Plastic |
Description
Automatic Float Drain, Series GRP, Body Material Plastic, Compatible with Brand Parker, Drain Type Auto Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- INGERSOLL-RAND Check Valve (56269590)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- WILKERSON Connector, Modular (GPA-96-738)
- SMC Spacer With Bracket, Long Type (Y200-D)
- Wilkerson Pneumatic System Components