Shop All Pneumatic Tool Parts
Wilkerson
Plastic Bowl Assembly
Mfr # FRP-95-775
Zoro # G5417465
original price:
$269.32
13% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series FRP
- Compatible Mfr Part Number F30-06-000
- Bowl Type Filter
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # FRP-95-775
- Zoro # G5417465
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | FRP |
Compatible Mfr Part Number | F30-06-000 |
Bowl Type | Filter |
Bowl Material | Plastic |
Compatible with Brand | Wilkerson |
Compatible with Series | F30 |
Compatible with Manufacturer Part Number | F30-06-000 |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 6B281, Compatible with Manufacturer Part Number F30-06-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Kit (WK45)
- INA Precision Needle Bearing (NCS2016)
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- WILKERSON Filter/Regulator 1/2In (CB6-04-F00)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- WILKERSON Pressure Indicator (DP2-01-000)
- WILKERSON Oring Kit (GRP-95-260)
- WESTWARD Slide Hammer (PUS400A-USG-2)
- Wilkerson Pneumatic Tool Parts