Shop All Pneumatic Modular FRL Accessories
Wilkerson
Panel Nut, Regulator
Mfr # GPA-96-314
Zoro # G1298561
original price:
$4.48
24% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GPA
- For Use with Stock Number Serie R12
- Fits Series R12
- Type M35 x 2 - 6H Thread
- Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-314
- Zoro # G1298561
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
External Mounting Thread Size | M35 |
Details
Item | Panel-Mounting Nut |
Series | GPA |
For Use with Stock Number | Serie R12 |
Fits | Series R12 |
Type | M35 x 2 - 6H Thread |
Body Material | Metal |
Compatible Mfr Part Number | H12-02-0000 |
Primary Body Material | Metal |
Compatible with Brand | Wilkerson(R) |
Compatible with Manufacturer Part Number | H12-02-0000 |
Compatible with Series | B12, H12, P12, R12, T12 |
External Mounting Thread Pitch | 2 mm |
Description
Panel-Mounting Nut, Compatible with Manufacturer Part Number H12-02-0000, Series GPA, Body Material Metal, Compatible with Brand Wilkerson(R), Compatible with Series B12, H12, P12, R12, T12, External Mounting Thread Pitch 2 mm, External Mounting Thread Size M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/2" MPT (50MPB)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- BESTORQ L Timing Belts (210L100)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- WILKERSON Nut, Panel Mount, Plastic (RRP-96-675)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 3/8" (CO 5806)
- Wilkerson Pneumatic Modular FRL Accessories