Shop All Oil Removal Filters
Wilkerson
Oil Removal Filter, Standard Size
Mfr # M28-06-BE00B
Zoro # G3723807
original price:
$257.01
9% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.5 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 120 cfm
- Bowl Material - Air Treatment Polycarbonate with Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-06-BE00B
- Zoro # G3723807
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Overall Depth | 2 7/8 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Overall Length | 5.18" |
Description
Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC XPALP1000 Metric V-Belt, 1000mm Outside Length, 13mm Top Width, 1 Ribs (0367010056)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- Wilkerson Pneumatic System Components