Shop All Oil Removal Filters
Wilkerson
Oil Removal Filter, Standard Size
Mfr # M28-04-CH00B
Zoro # G3723773
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 120 cfm
- Bowl Material - Air Treatment Metal with Sight Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-04-CH00B
- Zoro # G3723773
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Overall Width | 2 7/8 in |
Overall Height | 9 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 7/8 in |
Inlet Size | 1/2 in NPT |
Description
Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series M28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V74 (2B5V74)
- SMC Compact Cylinder, 16mm Bore, 30mm Stroke, 16mm Bore, 30mm Stroke (CDQ2A16-30DZ)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Pneumatic Oil Filter, 2 In. NPT, 445 cfm (M35-0C-S00)
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- Wilkerson Pneumatic System Components