Shop All Oil Removal Filters
Wilkerson
Oil Removal Filter, Compact Size
Mfr # M18-04-CH00B
Zoro # G3723816
original price:
$244.59
9% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 1/2 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 100 cfm
- Bowl Material - Air Treatment Metal with Sight Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M18-04-CH00B
- Zoro # G3723816
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Overall Width | 2 3/8 in |
Overall Height | 8 1/8 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 3/8 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Description
Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series M18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-S00)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- WILKERSON Pneumatic Oil Filter, 2 In. NPT, 445 cfm (M35-0C-S00)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CG00B)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- Wilkerson Oil Removal Filters