Shop All Pneumatic Modular FRL Accessories
Wilkerson
Nut, Planel Mount, Plastic
Mfr # RPA-96-734
Zoro # G0480383
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number B08-02-FK00, B08-02-FL00, R08-02-F000
- Type Plastic
- For Use On B08, R00, R02,R04, R05, R08, R09
- Series RPA
- For Use With Model Number B08-02-FK00, B08-02-FL00, R08-02-F000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # RPA-96-734
- Zoro # G0480383
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Panel-Mounting Nut |
For Use with Model Number | B08-02-FK00, B08-02-FL00, R08-02-F000 |
Type | Plastic |
For Use On | B08, R00, R02,R04, R05, R08, R09 |
Series | RPA |
For Use With Model Number | B08-02-FK00, B08-02-FL00, R08-02-F000 |
Primary Body Material | Plastic |
Compatible with Brand | Wilkerson(R) |
Compatible Mfr Part Number | B08-02-FK00, B08-02-FL00, R08-02-F000 |
Body Material | Plastic |
Compatible with Manufacturer Part Number | B08-02-FK00, B08-02-FL00, R08-02-F000 |
Compatible with Series | B08, R08, R09 |
Description
Panel-Mounting Nut, Compatible with Grainger Part Number 3GD30, 6B214, Compatible with Manufacturer Part Number B08-02-FK00, B08-02-FL00, R08-02-F000, Series RPA, Body Material Plastic, Compatible with Brand Wilkerson(R), Compatible with Series B08, R08, R09
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL43)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- WILKERSON Bracket, T Mounting (GPA-96-602)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- Wilkerson Pneumatic Modular FRL Accessories