Shop All Pneumatic Modular FRL Accessories
Wilkerson
Nut, Panel Mount, Metal
Mfr # P01531
Zoro # G1561637
original price:
$13.12
37% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- For Use On B03, R03
- For Use with Model Number R03-01-000, R03-02-000
- Series P0
- For Use With Model Number R03-01-000, R03-02-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # P01531
- Zoro # G1561637
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Panel-Mounting Nut |
Type | Metal |
For Use On | B03, R03 |
For Use with Model Number | R03-01-000, R03-02-000 |
Series | P0 |
For Use With Model Number | R03-01-000, R03-02-000 |
Compatible with Brand | Wilkerson(R) |
Compatible with Manufacturer Part Number | R03-01-000, R03-02-000 |
Primary Body Material | Metal |
Body Material | Metal |
Compatible with Series | B03, R03 |
Compatible Mfr Part Number | R03-01-000, R03-02-000 |
Description
Panel-Mounting Nut, Compatible with Grainger Part Number 4TY38, 4TY39, Compatible with Manufacturer Part Number R03-01-000, R03-02-000, Series P0, Body Material Metal, Compatible with Brand Wilkerson(R), Compatible with Series B03, R03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- D&D Timing Belt, 8M, 20 x 784mm PL, T98 (784-8M-20)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON Connector, Modular (GPA-96-601)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- SMC T-Piping Adapter (E400-N04-D)
- Wilkerson Pneumatic Modular FRL Accessories