Shop All Pneumatic Modular FRL Accessories
Wilkerson
Muffler, 1/2 In NPT
Mfr # XMC-04-000
Zoro # G0933791
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Max. Flow (CFM) 65
- Fitting 1/4 in Slip On Drain Tube
- Max. Temp. (F) 36 to 122
- Height (In.) 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # XMC-04-000
- Zoro # G0933791
- Country of Origin United Kingdom
- Category Pneumatic Modular FRL Accessories
Dimensions
Height (In.) | 3.94 in |
Width (In.) | 2.36 in |
Outside Diameter | 2 3/8 in |
Air Inlet Size | 1/2 in |
Overall Length | 5 15/16 in |
Description
Exhaust Muffler, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 65 cfm, Filter Element Material Borosilicate Cloth, Maximum Operating Pressure 12 psi, Minimum Operating Temperature 36 Degrees F, Maximum Operating Temperature 122 Degrees F, Noise Reduction Rating 25 dBA, Filter Efficiency Rating 99.9 Percent, Filter Media Borosilicate Cloth; PVC Fiber, For Fluid Type Exhaust Air, Material Filtered Oil, Number of Air Inlets 1, Outside Diameter 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON End Block, 3/8 In NPT (GPA-96-611)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- WILKERSON Connector, Modular (GPA-96-601)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- Wilkerson Pneumatic Modular FRL Accessories