Shop All Pneumatic Modular FRL Accessories
Wilkerson
Muffler, 1 In NPT
Mfr # XMC-08-000
Zoro # G1415163
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1 in
- Max. Flow (CFM) 110
- Max. Temp. (F) 36 to 122
- Max. Pressure (PSI) 12 psi
- NPT 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # XMC-08-000
- Zoro # G1415163
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 2.36 in |
Height (In.) | 5.83 in |
Air Inlet Size | 1 in |
Outside Diameter | 2 3/8 in |
Overall Length | 7 13/16 in |
Description
Exhaust Muffler, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Filter Element Material Borosilicate Cloth, Maximum Operating Pressure 12 psi, Minimum Operating Temperature 36 Degrees F, Maximum Operating Temperature 122 Degrees F, Noise Reduction Rating 25 dBA, Filter Efficiency Rating 99.9 Percent, Filter Media Borosilicate Cloth; PVC Fiber, For Fluid Type Exhaust Air, Material Filtered Oil, Number of Air Inlets 1, Outside Diameter 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock (CA445B)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- WILKERSON Bracket, T Mounting (GPA-96-602)
- WILKERSON Connector, Modular (GPA-96-738)
- SPEEDAIRE Muffler, Replacement Element (2YNN6)
- Wilkerson Pneumatic System Components