Shop All Pneumatic Modular FRL Accessories
Wilkerson
Modular Unit Connector
Mfr # GPA-96-310
Zoro # G3316442
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GPA
- Design Type Modular
- Compatible with Series 12
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GPA-96-310
- Zoro # G3316442
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Modular Unit Connector |
Series | GPA |
Design Type | Modular |
Compatible with Series | 12 |
Modular Connection | Modular Connection |
Description
Modular Unit Connector, Series GPA, Compatible with Series 12, Modular Connection Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-502-10BMS)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- WILKERSON Muffler, 1 In NPT (XMC-08-000)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- WILKERSON Bracket, L Mounting (GRP-95-147)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- Wilkerson Pneumatic Modular FRL Accessories