Shop All Pneumatic Tool Parts
Wilkerson
Micron Element .01
Mfr # MTP-96-648
Zoro # G5357511
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series M
- For Fluid Type Oil
- Filter Type Coalescing
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # MTP-96-648
- Zoro # G5357511
- Country of Origin Czechia
- Category Pneumatic Tool Parts
Details
Item | Compressed Air Filter Element |
Fits Brand | Wilkerson |
Series | M |
For Fluid Type | Oil |
Filter Type | Coalescing |
Filter Rating | 0.01 micron |
For Substance Type | Air |
Compatible Manufacturer Part Number | M28-03-CG00 |
Filter Element Material | Borosilicate Cloth |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Manufacturer Part Number M28-03-CG00, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP)
- SPEEDAIRE Bracket, Clevis (6X479)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- WILKERSON Bowl W/Guard (LRP-95-830)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- WILKERSON Element-Type D-.003 Micron (MXP-95-987)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- Wilkerson Pneumatic Tool Parts