Shop All Pneumatic Tool Parts
Wilkerson
Metal Bowl W/Sight Glass
Mfr # GRP-96-644
Zoro # G5357457
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Compatible with Series B28, F28, M28
- Bowl Material Metal
- Bowl Type Filter, Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-644
- Zoro # G5357457
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Compatible with Series | B28, F28, M28 |
Bowl Material | Metal |
Bowl Type | Filter, Regulator |
Compatible with Brand | Wilkerson |
Compatible with Manufacturer Part Number | A28-03-BK00, B28-03-FKG0, F28-03-SG00, L28-03-KK00, M28-03-CG00 |
Compatible Mfr Part Number | A28-03-BK00, B28-03-FKG0, F28-03-SG00, L28-03-KK00, M28-03-CG00 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 2PB48, Compatible with Manufacturer Part Number A28-03-BK00, B28-03-FKG0, F28-03-SG00, L28-03-KK00, M28-03-CG00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B28, F28, M28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5VX890)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- WILKERSON Pressure Indicator (DP2-01-001)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- WILKERSON Oring Kit (GRP-95-260)
- WILKERSON Filter (MTP-95-546)
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- HUTCHINS Super Sander II Rndm Orbit Action Sander (4560)
- Wilkerson Pneumatic Tool Parts