Shop All Pneumatic Tool Parts
Wilkerson
Metal Bowl W/Drain
Mfr # GRP-95-970
Zoro # G5357371
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Compatible with Series F30, M30
- Compatible with Brand Wilkerson
- Bowl Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GRP-95-970
- Zoro # G5357371
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Compatible with Series | F30, M30 |
Compatible with Brand | Wilkerson |
Bowl Type | Filter |
Compatible with Manufacturer Part Number | F30-06-000, M30-04-000 |
Bowl Material | Metal |
Compatible Mfr Part Number | F30-06-000, M30-04-000 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Manufacturer Part Number F30-06-000, M30-04-000, Series GRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F30, M30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-037-B Set Screw Collar (GSC-037-B)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- WILKERSON Pressure Indicator (DP2-01-000)
- WILKERSON Element Kit-Type C W/O-Rings-.01 Mc (MTP-95-550)
- WILKERSON Panel Nut (RPA-96-733)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- SPEEDAIRE Lubricator Bowl, For Compact Lubricators (1AKG8)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts