Shop All Pneumatic Parts
Wilkerson
Metal Bowl, Piston Drain
Mfr # GRP-96-811
Zoro # G2482737
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Bowl Type Filter, Regulator
- Compatible with Manufacturer Part Number BA3-02-FK00, BB3-02-FK00
- Compatible Mfr Part Number BA3-02-FK00, BB3-02-FK00
- Compatible with Series BA3, BB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-811
- Zoro # G2482737
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Bowl Type | Filter, Regulator |
Compatible with Manufacturer Part Number | BA3-02-FK00, BB3-02-FK00 |
Compatible Mfr Part Number | BA3-02-FK00, BB3-02-FK00 |
Compatible with Series | BA3, BB3 |
Bowl Material | Metal |
Series | GRP |
Compatible with Brand | Wilkerson |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 3RA90, Compatible with Manufacturer Part Number BA3-02-FK00, BB3-02-FK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series BA3, BB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 1 gal, Can (C350/1)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- NTN NTN 6200ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200ZZ)
- WILKERSON Oring (GRP-96-640)
- WILKERSON 1/4IN NPT PNEUMATIC FILTER (F03-02-000)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- DIXON In-Line Air Lubricator, 1 in FNPT Port, 100 SCFM Flow Rate, 250 psi Pressure (PL500)
- Wilkerson Pneumatic Parts