Shop All Air Compressor Parts
Wilkerson
Metal Bowl, Manual Twist Drain
Mfr # GRP-96-810
Zoro # G8229225
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Compatible with Brand Wilkerson
- Bowl Type Filter, Regulator
- Compatible with Manufacturer Part Number BA3-02-FK00, BB3-02-FK00
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GRP-96-810
- Zoro # G8229225
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Compatible with Brand | Wilkerson |
Bowl Type | Filter, Regulator |
Compatible with Manufacturer Part Number | BA3-02-FK00, BB3-02-FK00 |
Bowl Material | Metal |
Series | GRP |
Compatible with Series | BA3, BB3 |
Compatible Mfr Part Number | BA3-02-FK00, BB3-02-FK00 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 3RA90, Compatible with Manufacturer Part Number BA3-02-FK00, BB3-02-FK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series BA3, BB3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2-in. OD (AK20 X 5/8)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- WILKERSON Filter (MTP-95-521)
- WILKERSON Pipe Mtg. Bracket (GRP-95-734)
- WILKERSON Filter (F30-08-F00)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Thumbscrew (072-0006RP)
- INGERSOLL-RAND Pressure Switch (38471629)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- MILTON IND INCOM Brass Drain Cock (S-614-4)
- Wilkerson Air Compressor Parts