Shop All Pneumatic Tool Parts
Wilkerson
Metal Bowl-Manual Drain
Mfr # GRP-96-714
Zoro # G5416406
original price:
$41.85
9% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Bowl Type Filter, Regulator
- Bowl Material Metal
- Compatible Mfr Part Number B08-01-FK00, B08-01-FKG0, F08-01-SK00, L08-01-KK00, M08-02-CK00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-714
- Zoro # G5416406
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Bowl Type | Filter, Regulator |
Bowl Material | Metal |
Compatible Mfr Part Number | B08-01-FK00, B08-01-FKG0, F08-01-SK00, L08-01-KK00, M08-02-CK00 |
Compatible with Brand | Wilkerson |
Compatible with Manufacturer Part Number | B08-01-FK00, B08-01-FKG0, F08-01-SK00, L08-01-KK00, M08-02-CK00 |
Compatible with Series | B08, F08, L08, M08 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 6B289, 6B316, Compatible with Manufacturer Part Number B08-01-FK00, B08-01-FKG0, F08-01-SK00, L08-01-KK00, M08-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B08, F08, L08, M08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- SPEEDAIRE Needle Set, 4mm, PK19 (PN12V730023BG)
- WILKERSON Oring Kit (GRP-95-260)
- WILKERSON Filter (MTP-95-546)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- WILKERSON Activated Carbon Element (MXP-96-650)
- MI-T-M Engine, 13 HP (1-0086)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts