Shop All Pneumatic Tool Parts
Wilkerson
Metal Bowl, Guageandauto Float Drain
Mfr # GRP-96-637
Zoro # G5417447
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Compatible with Manufacturer Part Number B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00
- Compatible with Series B18, F18, M18
- Compatible Mfr Part Number B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-637
- Zoro # G5417447
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Compatible with Manufacturer Part Number | B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00 |
Compatible with Series | B18, F18, M18 |
Compatible Mfr Part Number | B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00 |
Bowl Type | Filter, Regulator |
Bowl Material | Metal |
Compatible with Brand | Wilkerson |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 2PB42, 44D061, 55CR57, Compatible with Manufacturer Part Number B18-02-FKG0, F18-02-SK00, L18-02-KK00, M18-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B18, F18, M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 1 B 124 SDS (1 B 124 SDS)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SS-024-D)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- WILKERSON Dial-Air Regulator 2In (R41-0C-000)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- WILKERSON Bowl W/Pet Cock Drain Assembly (FRP-96-315)
- INGERSOLL-RAND Screw, 2135-638 (2135-638)
- Wilkerson Pneumatic Tool Parts