Shop All Pneumatic Parts
Wilkerson
Manual Petcock For Metal Bowls
Mfr # GRP-95-182
Zoro # G2483531
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Accessory Type Brass Petcock
- Compatible with Brand Wilkerson
- Compatible with Manufacturer Part Number AF1-02-MS0, AF1-02-S00, AF1-03-MS0, AF1-03-S00, AF1-04-MS0, AF1-04-S00, AF2-02-MS0, AF2-02-S00, AF2-03-MS0, AF2-03-S00, AF2-04-MS0, AF2-04-S00, F23-04-000, F33-06-000, F33-08-000, L16-02-000, L16-02-D00, L16-02-G00, L16-03-000, L16-03-D00, L16-03-G00, L16-04-000, L16-04-D00, L16-04-G00, L17-02-000, L17-02-D00, L17-02-G00, L17-03-000, L17-03-D00, L17-03-G00, L17-04-000, L17-04-D00, L17-04-G0, L26-02-000, L26-02-D00, L26-02-G00, L26-03-000, L26-03-D00, L26-03-G00, L26-04-000, L26-04-D00, L26-04-G00, L27-02-000, L27-02-D00, L27-02-G00, L27-03-000, L27-03-D00, L27-03-G00, L27-04-000, L27-04-D00, L27-04-G00, L30-06-000, L30-06-D00, L30-06-G00, L30-08-000, L30-08-D00, L30-08-G00, L31-08-000, L32-08-000, L34-06-000, L34-06-G00, L34-08-000, L34-08-G00, L40-0A-000, L40-0A-D00, L40-0A-G00, L40-0B-000, L40-0B-D00, L40-0B-G00, L41-0A-000, L41-0B-000, L42-0A-000, L42-0B-000, L50-0C-000, L50-0C-G00
- Compatible with Series AF1, AF2, F23, F33, L16, L17, L26, L27, L30, L31, L32, L34, L40, L41, L42, L50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-95-182
- Zoro # G2483531
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Manual Petcock |
Fits Brand | Wilkerson |
Accessory Type | Brass Petcock |
Compatible with Brand | Wilkerson |
Compatible with Manufacturer Part Number | AF1-02-MS0, AF1-02-S00, AF1-03-MS0, AF1-03-S00, AF1-04-MS0, AF1-04-S00, AF2-02-MS0, AF2-02-S00, AF2-03-MS0, AF2-03-S00, AF2-04-MS0, AF2-04-S00, F23-04-000, F33-06-000, F33-08-000, L16-02-000, L16-02-D00, L16-02-G00, L16-03-000, L16-03-D00, L16-03-G00, L16-04-000, L16-04-D00, L16-04-G00, L17-02-000, L17-02-D00, L17-02-G00, L17-03-000, L17-03-D00, L17-03-G00, L17-04-000, L17-04-D00, L17-04-G0, L26-02-000, L26-02-D00, L26-02-G00, L26-03-000, L26-03-D00, L26-03-G00, L26-04-000, L26-04-D00, L26-04-G00, L27-02-000, L27-02-D00, L27-02-G00, L27-03-000, L27-03-D00, L27-03-G00, L27-04-000, L27-04-D00, L27-04-G00, L30-06-000, L30-06-D00, L30-06-G00, L30-08-000, L30-08-D00, L30-08-G00, L31-08-000, L32-08-000, L34-06-000, L34-06-G00, L34-08-000, L34-08-G00, L40-0A-000, L40-0A-D00, L40-0A-G00, L40-0B-000, L40-0B-D00, L40-0B-G00, L41-0A-000, L41-0B-000, L42-0A-000, L42-0B-000, L50-0C-000, L50-0C-G00 |
Compatible with Series | AF1, AF2, F23, F33, L16, L17, L26, L27, L30, L31, L32, L34, L40, L41, L42, L50 |
Series | GRP |
Description
Manual Petcock, Compatible with Grainger Part Number 44C938, 44D051, 5GC09, 5GC10, 6B267, 6B268, 6D801, 6D802, 6ZC81
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- GATES 1702 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B64)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- WILKERSON Separator, Liquid (WSA-02-FM0)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- WILKERSON Blank Plate / Gasket (GRP-95-020)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- WILKERSON Regulator 3/4In (R30-06-H00)
- DYNABRADE Hose Cuff, 1" Thread to 1" Non-Thread (95396)
- Wilkerson Pneumatic Parts