Shop All Pneumatic Lubricators
Wilkerson
Lubricator, Polycarbonate Bowl, Mist
Mfr # L26-04-000
Zoro # G410718523
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26
- Overall Height 7 1/16 in
- Overall Width 3 1/16 in
- Sight Gauge Included No
- Adjustment Mechanism Adjusting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L26-04-000
- Zoro # G410718523
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 1/16 in |
Overall Width | 3 1/16 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 3/8 in |
Air Outlet Size | 1/2 in |
Description
Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 128 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Adjusting Screw, Body Material Zinc, Overall Width 3 1/16 in, Series 26, Sight Dome Included Yes, Sight Gauge Included No, Air Outlet Size 1/2 in, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- Wilkerson Pneumatic Lubricators