Shop All Pneumatic Lubricators
Wilkerson
Lubricator, Polycarbonate Bowl, Mist
Mfr # L16-04-000
Zoro # G610718644
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Overall Height 6 11/16 in
- Overall Width 2 5/8 in
- Maximum Operating Pressure 150 psig
- System Location Air Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # L16-04-000
- Zoro # G610718644
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 6 11/16 in |
Overall Width | 2 5/8 in |
Air Outlet Size | 1/2 in |
Overall Depth | 3 in |
Air Inlet Size | 1/2 in |
Description
Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 64 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Adjusting Screw, Body Material Zinc, Overall Width 2 5/8 in, Series 16, Sight Dome Included Yes, Sight Gauge Included No, Air Outlet Size 1/2 in, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., 740 lb. (627 2RS PRX)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi (L30-06-000)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- Wilkerson Pneumatic System Components