Shop All Pneumatic Tool Parts
Wilkerson
Lubricator Bowl, For Wilkerson Miniature
Mfr # LRP-96-736
Zoro # G1738396
original price:
$27.20
4% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wilkerson Miniature Lubricators
- Includes Bowl, Bowl Guard, Drain, O-Ring
- Type Polycarbonate
- Series LRP
- Bowl Type Lubricator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # LRP-96-736
- Zoro # G1738396
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Lubricator Bowl |
For Use With | Wilkerson Miniature Lubricators |
Includes | Bowl, Bowl Guard, Drain, O-Ring |
Type | Polycarbonate |
Series | LRP |
Bowl Type | Lubricator |
Bowl Material | Plastic |
Compatible with Series | Wilkerson Miniature Lubricators |
Compatible Mfr Part Number | L08-01-KK00 |
Compatible with Manufacturer Part Number | L08-01-KK00 |
Compatible with Brand | Wilkerson |
Description
Air Lubricator Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number L08-01-KK00, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Miniature Lubricators, Includes Bowl, Bowl Guard, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (4FJ40)
- NTN Insert Ball Bearing, Bore 1-1/4 In (UCS206-104LD1NR)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- WILKERSON Bowl (GRP-95-089)
- WILKERSON Metal Bowl-Manual Drain (GRP-96-714)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- WILKERSON Oring Kit (GRP-95-260)
- WILKERSON Kit, Manual Drain (GRP-96-685)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP2 (DPN901-001)
- Wilkerson Pneumatic Tool Parts