Shop All Air Line Lockout Valves
Wilkerson
Lock Out Ball Valve, 3/8 in. NPT, 190 cfm
Mfr # V60-03-B000B
Zoro # G1994776
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Max. Flow (CFM) 190
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 176 Degrees F
- Standards CE, REACh, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # V60-03-B000B
- Zoro # G1994776
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Overall Depth | 2 7/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
NPT (In.) | 3/8 in |
Max. Flow (CFM) | 190 |
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 176 Degrees F |
Standards | CE, REACh, RoHS |
Item | Air Line Lockout Valve |
Color | Black |
Type | Modular |
Maximum Operating Temperature | 176 Degrees F |
Maximum Operating Pressure | 246 psi |
Series | V60 |
Air Outlet Type | NPT |
Number of Air Outlets | 1 |
Number of Air Inlets | 1 |
Weight | 0.36 kg |
Modular Connection | Modular Connection |
System Location | Air Line |
Body Material | Aluminum |
Seal Material | PTFE |
Air Inlet Type | NPT |
Maximum Flow Rate | 190 cfm |
Description
Air Line Lockout Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 246 psi, Maximum Operating Temperature 176 Degrees F, Series V60, Body Material Aluminum, Maximum Flow Rate 190 cfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 2 7/8 in, Seal Material PTFE, Standards CE, REACh, RoHS, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60BS20H X 1 1/4)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH7)
- BESTORQ XL Timing Belts (360XL037)
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 260 cfm (V60-04-B000B-17)
- WILKERSON Lock Out Ball Valve, 1/4 in. NPT, 45 cfm (V40-02-B000B)
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 560 cfm (V73-04-B000B)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- PARKER Automatic Drain, Plastic, 1/4 (SA602MD/E)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- PARKER Mounting Bracket, Steel (PS743P)
- Wilkerson Pneumatic System Components