Shop All Air Line Lockout Valves
Wilkerson
Lock Out Ball Valve, 1/2 in. NPT, 560 cfm
Mfr # V73-04-B000B
Zoro # G1994791
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/2 in
- Max. Flow (CFM) 560
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 176 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # V73-04-B000B
- Zoro # G1994791
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 1/4 in |
Details
NPT (In.) | 1/2 in |
Max. Flow (CFM) | 560 |
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 176 Degrees F |
Color | Black |
Item | Air Line Lockout Valve |
Standards | CE, REACh, RoHS |
Type | Modular |
Maximum Operating Pressure | 246 psi |
System Location | Air Line |
Modular Connection | Modular Connection |
Body Material | Aluminum |
Maximum Flow Rate | 561 cfm |
Weight | 0.55 kg |
Maximum Operating Temperature | 176 Degrees F |
Series | V73 |
Number of Air Outlets | 1 |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Number of Air Inlets | 1 |
Seal Material | PTFE |
Description
Air Line Lockout Valve, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Maximum Operating Pressure 246 psi, Maximum Operating Temperature 176 Degrees F, Series V73, Body Material Aluminum, Maximum Flow Rate 561 cfm, Modular Connection Modular Connection, Number of Air Inlets 1, Number of Air Outlets 1, Overall Depth 3 1/4 in, Seal Material PTFE, Standards CE, REACh, RoHS, System Location Air Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 120V AC (817025-007)
- CHICAGO PNEUMATIC Compressor Oil, 5.25 gal., Pail (1630144420)
- RULAND Shaft Collar, Keyed, 14mm, Steel, OD 30 mm, W 11 mm (MSPK-14-F)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C167A (C167A)
- WILKERSON Lock Out Ball Valve, 1/4 in. NPT, 45 cfm (V40-02-B000B)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 260 cfm (V60-04-B000B-17)
- WILKERSON Lock Out Ball Valve, 3/8 in. NPT, 190 cfm (V60-03-B000B)
- ARO Lockout Valve, 1/4 In, 61 CFM, 250 PSI (104390-2)
- SPEEDAIRE Adapter, Pipe (4ZK39)
- SPEEDAIRE Fuse, Air, 1/4 In NPT (5ZL35)
- Wilkerson Pneumatic System Components