Shop All Pneumatic Parts
Wilkerson
Liquid Separator 3/4In
Mfr # WSA-06-M00
Zoro # G2482159
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Overall Width 4 9/16 in
- Overall Height 10 in
- Air Outlet Type NPT
- Water Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # WSA-06-M00
- Zoro # G2482159
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Overall Width | 4 9/16 in |
Overall Height | 10 in |
Water Outlet Size | 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Oil Outlet Size | 1/8 in |
Details
Item | Oil and Water Separator |
Fits Brand | Wilkerson |
Air Outlet Type | NPT |
Water Outlet Type | NPT |
Air Inlet Type | NPT |
Oil Outlet Type | NPT |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Series | WSA |
Maximum Flow Rate | 100 cfm |
Maximum Operating Pressure | 200 psig |
Description
Oil and Water Separator, Maximum Flow Rate 100 cfm, Overall Height 10 in, Overall Width 4 9/16 in, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Outlet Size 3/4 in, Air Outlet Type NPT, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 32 Degrees F, Oil Outlet Size 1/8 in, Oil Outlet Type NPT, Series WSA, Water Outlet Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- WILKERSON Electronic Reg 1/4In (ER1-02-0000)
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- Wilkerson Pneumatic Parts