Shop All Pneumatic Modular FRL Accessories
Wilkerson
L Mounting Bracket, With Panel Nut
Mfr # GPA-96-313
Zoro # G1578735
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mount Nut
- Fits Series R12, B12
- Series GPA
- Overall Length 2 5/8 in
- Compatible Mfr Part Number R12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-313
- Zoro # G1578735
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 2 5/8 in |
Details
Item | Mounting Bracket |
Includes | Mount Nut |
Fits | Series R12, B12 |
Series | GPA |
Compatible Mfr Part Number | R12 |
Compatible with Manufacturer Part Number | R12 |
Modular Connection | Modular Connection |
Compatible with Series | B12, H12, P12, R12, T12 |
Description
Mounting Bracket, Compatible with Manufacturer Part Number R12, Series GPA, Compatible with Series B12, H12, P12, R12, T12, Includes Mount Nut, Modular Connection Modular Connection, Overall Length 2 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- YORK Motor Mounting Bracket, 3 Leg (S1-026-34581-000)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- WILKERSON Mounting Bracket, Frl (GPA-96-300)
- WILKERSON End Block, 3/4 In NPT (GPA-96-613)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- Wilkerson Pneumatic System Components