Shop All General Purpose Filter
Wilkerson
Inline Air Filter
Mfr # F01-02-000
Zoro # G2681594
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating - Air Treatment 5 micron
- Max. Pressure 200 psi
- Connection Size - Air Treatment 1/4 in NPT
- Pipe Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # F01-02-000
- Zoro # G2681594
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Pipe Size | 1/4" NPT |
Drain Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Overall Length 2 1/2 in, Outside Diameter 1 in, Filter Rating 5 micron, Maximum Flow Rate 17 cfm, Maximum Operating Pressure 200 psi, Body Material Aluminum, Filter Element Material Sintered Polyethylene, Filter Type Particulate, For Fluid Type Water, For Substance Type Bulk Water; Particulate Contamination, ISO Class 3, Maximum Operating Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- BREEZE Hose Clamp, HD, CT, SAE 312,410SS, PK10 (CT 300 L SS)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 325mm PL, T65 (150-S5M-325)
- WILKERSON Air Filter Element (FRP-95-505)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- WILKERSON Filter Element, Air (FRP-96-729)
- WILKERSON Filter Element, Air (FRP-96-639)
- WILKERSON 1IN 200PSI NPT PNEUMATIC FILTER (F34-08-M00)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 90 Micron (1EJV2)
- Wilkerson Compressed Air Treatment