Shop All Pneumatic Lubricators
Wilkerson
In-Line Air Lubricator, 3/8 In, 38.1 cfm
Mfr # L01-03-M00
Zoro # G2756652
original price:
$46.95
7% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L01
- Pipe Size 3/8 in NPT
- Max. Flow 38.1 cfm
- Max. Pressure 200 psi
- Overall Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L01-03-M00
- Zoro # G2756652
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 1 5/16 in |
Overall Width | 1 5/16 in |
Overall Length | 1.12 in |
Air Inlet Size | 3/8 in |
Overall Depth | 1 5/16 in |
Air Outlet Size | 3/8 in |
Description
In-Line Compressed Air Lubricator, Lubricator Type Mist, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 38.1 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 1 5/16 in, Series L01, Air Inlet Gender Female, Air Outlet Gender Male, Air Outlet Size 3/8 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air, Lubricator Bowl Capacity 0.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S2-16B)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- Wilkerson Pneumatic Lubricators