Shop All Pneumatic Lubricators
Wilkerson
In-Line Air Lubricator, 1/4 In, 36 cfm
Mfr # L01-02-M00
Zoro # G2619653
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L01
- Pipe Size 1/4 in NPT
- Max. Flow 36 cfm
- Max. Pressure 200 psi
- Overall Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # L01-02-M00
- Zoro # G2619653
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 1 5/16 in |
Overall Width | 1 5/16 in |
Overall Length | 1.12 in |
Overall Depth | 1 5/16 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
In-Line Compressed Air Lubricator, Lubricator Type Mist, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 1 5/16 in, Series L01, Air Inlet Gender Female, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air, Lubricator Bowl Capacity 0.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Booster Gun For Air-Opp Grease Pump (B2-01)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS34 1 15/16 (60BS34 1 15/16)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow (L18-02-KL00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- PARKER Mist Lubricator, Pipe Size 3/4" NPT (07L42BE)
- Wilkerson Pneumatic System Components