Shop All Lab Equipment Parts
Wilkerson
General Purpose Filter, Compact Size
Mfr # F28-06-SE00B
Zoro # G3981524
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Sintered Polyethylene
- Connection Size - Air Treatment 3/4 in NPT
- Max. Temp. 125 Degrees F
- Filter Rating - Air Treatment 5 micron
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F28-06-SE00B
- Zoro # G3981524
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size - Air Treatment | 3.0 oz |
Overall Width | 2 7/8 in |
Overall Height | 9 1/4 in |
Size - Air Treatment | Compact |
Inlet Size | 3/4 in NPT |
Overall Depth | 2 7/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
General Purpose Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK25 (670755)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- WILKERSON Carbon Filter, Standard Size, 3.0 oz.Bowl (A28-06-BL00B)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- UNITED SCIENTIFIC Two-Hole Support Stand W/Rod, Stamped St (SSB4X6-H2)
- GARDMAN USA Gardman USA 6762 Stainless Steel Bollard Light (6762)
- Wilkerson Lab Equipment Parts