Shop All Pneumatic Tool Parts
Wilkerson
Flex Drain and Bowl
Mfr # FRP-95-832
Zoro # G5356644
original price:
$164.79
27% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series FRP
- Includes Bowl and Guard
- Compatible with Manufacturer Part Number F30-06-000, F30-06-D00, F30-06-G00, F30-06-M00, F30-08-000, F30-08-G00, F30-08-M00, M30-04-000, M30-04-X00, M30-06-000, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-M00, M30-08-S00, M30-08-X00
- Primary Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # FRP-95-832
- Zoro # G5356644
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Flex Drain and Bowl |
Fits Brand | Wilkerson |
Series | FRP |
Includes | Bowl and Guard |
Compatible with Manufacturer Part Number | F30-06-000, F30-06-D00, F30-06-G00, F30-06-M00, F30-08-000, F30-08-G00, F30-08-M00, M30-04-000, M30-04-X00, M30-06-000, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-M00, M30-08-S00, M30-08-X00 |
Primary Body Material | Plastic |
Drain Type | Manual Drain |
Body Material | Plastic |
Compatible with Brand | Wilkerson |
Compatible Mfr Part Number | F30-06-000, F30-06-D00, F30-06-G00, F30-06-M00, F30-08-000, F30-08-G00, F30-08-M00, M30-04-000, M30-04-X00, M30-06-000, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-M00, M30-08-S00, M30-08-X00 |
Compatible with Series | F30, M30 |
Description
Flex Drain and Bowl, Compatible with Grainger Part Number 6B281, Compatible with Manufacturer Part Number F30-06-000, F30-06-D00, F30-06-G00, F30-06-M00, F30-08-000, F30-08-G00, F30-08-M00, M30-04-000, M30-04-X00, M30-06-000, M30-06-M00, M30-06-S00, M30-06-X00, M30-08-000, M30-08-M00, M30-08-S00, M30-08-X00, Series FRP, Body Material Plastic, Compatible with Brand Wilkerson, Compatible with Series F30, M30, Drain Type Manual Drain, Includes Bowl and Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- WILKERSON Panel Nut (RPA-96-733)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Filter/Regulator 1/2In (CB6-04-F00)
- WILKERSON Assembly, Valve (RRP-96-049)
- CORNWELL TOOLS Reverse Button (RS223847)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts