Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, Auto Drain
Mfr # D18-04-FHG0B
Zoro # G810723943
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Bowl/Sight Gauge
- Overall Height 10 in
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Width 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # D18-04-FHG0B
- Zoro # G810723943
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 in |
Overall Width | 5 1/16 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 3/16 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.72 oz, Lubricator Bowl Capacity 4.09 oz, Drain Type Automatic, Overall Width 5 1/16 in, Series 28, Adjustment Mechanism Knob, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- VIBCO Pneumatic Vibrator, 1200 vpm (50-2LS)
- EAGLE TAPTEK CUTTING TOOLS 5Ga. Eagle First Choice Water Soluble Cutting Fluid (EAGLE-FIRST CHOICE-5GA)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D08-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- Wilkerson Compressed Air Treatment