Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm
Mfr # C28-06-FKG0B
Zoro # G4239740
original price:
$339.83
24% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 9 3/8 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # C28-06-FKG0B
- Zoro # G4239740
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 3/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 9 5/16 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Gauge Port Size | 1/4 in NPT |
Overall Depth | 4 3/4 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 9 5/16 in, Series C28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting (5TDY0)
- BREEZE Hose Clamp, Liner, SAE 12,410SS, PK10 (9412H)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Overall Width: 4.75 in (C08-02-FLG0B)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- Wilkerson Compressed Air Treatment