Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT
Mfr # C28-04-FLG0B
Zoro # G3877971
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height 9 3/8 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # C28-04-FLG0B
- Zoro # G3877971
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 3/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 9 5/16 in |
Gauge Port Size | 1/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Air Outlet Size | 1/2 in |
Overall Depth | 4 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 9 5/16 in, Series C28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- AMFLO Amflo AMF4-25D .25 - .25 X 25ft. Recoil Hose (AMF4-25D)
- AGS Lock-Ease 3 Oz. Aerosol Spray Graphited Lock Lubricant (LE-5)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- Wilkerson Filter, Regulator, Lubricator