Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT
Mfr # C28-04-FKG0B
Zoro # G3874989
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 9 3/8 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # C28-04-FKG0B
- Zoro # G3874989
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 3/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 9 5/16 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Gauge Port Size | 1/4 in NPT |
Overall Depth | 4 3/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 9 5/16 in, Series C28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE PRODUCTS GROUP Hose Clamp, B40H, 2-1/16-3", PK10 (35385)
- FREEWAY ZnBearing, 5/8"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-5)
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C08-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Size - Air Treatment: Compact (C18-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- Wilkerson Compressed Air Treatment