Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs.
Mfr # C18-03-FKG0B
Zoro # G3944575
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 9 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # C18-03-FKG0B
- Zoro # G3944575
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 7 13/16 in |
Gauge Port Size | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 1.7 oz |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 4 5/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 68 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 7 13/16 in, Series C18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 5/8in (50BTL21H)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- SUPCO Molded Cogged V Belt, AX96 (AX96)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-06-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Connection Size - Air Treatment: 1/2 in NPT (C28-04-FKG0B)
- NATIONAL DIVERSIFIED SALES REGLATR PRESR 3/4"" 25PSI (46300UB)
- Wilkerson Compressed Air Treatment