Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 3 pcs.
Mfr # C18-02-FLG0B
Zoro # G7242180
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height 9 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # C18-02-FLG0B
- Zoro # G7242180
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 9 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 7 13/16 in |
Bowl Size - Air Treatment | 1.7 oz |
Size - Air Treatment | Compact |
Gauge Port Size | 1/4 in NPT |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 4 5/16 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 7 13/16 in, Series C18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C28-06-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- SMC Filter/Regulator, Lubricator, 1/4" (AC20-N02C-CZ-A)
- Wilkerson Filter, Regulator, Lubricator