Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact
Mfr # D08-02-FKG0B
Zoro # G7242275
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flush-Mount Pressure Gauge, Guard, Modular T-Bracket/Joiner Assembly
- Overall Height 6 15/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # D08-02-FKG0B
- Zoro # G7242275
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 6 15/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 3 1/8 in |
Bowl Size - Air Treatment | 0.6 oz |
Size - Air Treatment | Subcompact |
Gauge Port Size | 1/8 in NPT |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Depth | 3 3/16 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 28 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 0.6 oz, Lubricator Bowl Capacity 0.6 oz, Drain Type Manual, Overall Width 3 1/8 in, Series D08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 14 # of Teeth (50B14F-1)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Size - Air Treatment: Compact (C18-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- Wilkerson Filter, Regulator, Lubricator