Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm
Mfr # D18-04-FKG0B
Zoro # G4239689
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 10 5/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # D18-04-FKG0B
- Zoro # G4239689
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 5/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 5 1/16 in |
Gauge Port Size | 1/4 in NPT |
Bowl Size - Air Treatment | 1.7 oz |
Size - Air Treatment | Compact |
Overall Depth | 4 5/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 5 1/16 in, Series D18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15607)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- WESTWARD Gear Oil Pump, Hand Op, 5 Gal, Out Size 3/8 (5TCU8)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- Wilkerson Filter, Regulator, Lubricator