Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 2 pcs.
Mfr # D28-04-FLG0B
Zoro # G4239722
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height 11 7/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # D28-04-FLG0B
- Zoro # G4239722
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 11 7/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 6 1/8 in |
Bowl Size - Air Treatment | 3.0 oz |
Size - Air Treatment | Standard |
Gauge Port Size | 1/4 in NPT |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/2 in |
Overall Depth | 4 3/4 in |
Air Inlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 6 1/8 in, Series D28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- DODGE 3020 X 1-7/8-KW Taper Lock Bushing (3020 X 1-7/8)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- CAMOZZI Filter-Regulatr (N204-D00)
- Wilkerson Compressed Air Treatment