Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 2 pcs.
Mfr # D28-03-FLG0B
Zoro # G4239704
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height 11 7/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # D28-03-FLG0B
- Zoro # G4239704
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 11 7/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 1/8 in |
Gauge Port Size | 1/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 4 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 3 oz, Lubricator Bowl Capacity 3 oz, Drain Type Manual, Overall Width 6 1/8 in, Series D28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF16B (CF16B)
- CARLISLE BP76 Super Blue Ribbon V-Belt (BP76)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- SMC Bulkhead Union Elbow, 90 Deg, 5/16 in. (KQ2LE09-00A)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Overall Width: 4.75 in (C08-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- Wilkerson Filter, Regulator, Lubricator