Shop All Filter, Regulator, Lubricator
Wilkerson
Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT
Mfr # D18-03-FKG0B
Zoro # G4239695
original price:
$197.52
9% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height 10 5/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # D18-03-FKG0B
- Zoro # G4239695
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 5/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 5 1/16 in |
Size - Air Treatment | Compact |
Gauge Port Size | 1/4 in NPT |
Bowl Size - Air Treatment | 1.7 oz |
Overall Depth | 4 5/16 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 1.7 oz, Lubricator Bowl Capacity 1.7 oz, Drain Type Manual, Overall Width 5 1/16 in, Series D18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (150L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Overall Width: 4.75 in (C08-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D08-02-FLG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- CAMOZZI Filter-Regulatr (N204-D00)
- Wilkerson Filter, Regulator, Lubricator