Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Zinc, Manual Drain
Mfr # CB6-03-000
Zoro # G711188285
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Minimum Operating Temperature 32 Degrees F
- Pressure Gauge Port Size 1/4 in
- Includes Bowl/Bowl Guard with Gauge
- Air Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # CB6-03-000
- Zoro # G711188285
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/8 in |
Overall Height | 9 3/8 in |
Overall Width | 4 3/16 in |
Overall Depth | 3 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 64 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Zinc, Overall Width 4 3/16 in, Series 6, Adjustment Mechanism Knob, Adjustment Mechanism Material PBT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility FRP-95-017
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- KRYTOX 8 oz Tube White (XHT-BDX)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Bowl Size - Air Treatment: 3.0 oz (B28-03-FL00B)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK85)
- Wilkerson Filters & Regulators