Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Aluminum, Manual Drain
Mfr # B28-04-FLG0B
Zoro # G310444959
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bowl Capacity 2.87 oz
- Filter Element Material Polyethylene
- Body Material Aluminum
- Maximum Operating Temperature 150 Degrees F
- Minimum Regulated Pressure 0 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-04-FLG0B
- Zoro # G310444959
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Outlet Size | 1/2 in |
Overall Width | 4 1/4 in |
Air Inlet Size | 1/2 in |
Overall Height | 11 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 200 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 1/4 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-644
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1250in Dia, 51 lb, Shielded (SR2AZZA3MC3SRL)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing, Pk3 (SRB-101220X3)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- ARO Filter-Regulator, 1", NPT, 250 scfm (P39464-614)
- Wilkerson Compressed Air Treatment