Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Aluminum, Manual Drain
Mfr # B28-03-FKG0B
Zoro # G510444971
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Flow Rate 0 scfm
- Filter Bowl Capacity 2.87 oz
- Drain Included Yes
- Filter Bowl Material Plastic
- Maximum Operating Pressure 150 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B28-03-FKG0B
- Zoro # G510444971
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 11 1/4 in |
Overall Width | 4 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 200 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 4 1/4 in, Series 28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-642
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- REELCRAFT Hose Assembly (S6-260044)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 480mm PL, T96 (480-5M-25)
- ENERPAC Repair Kit (BRC46KU1)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- Wilkerson Filters & Regulators