Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Aluminum, Manual Drain
Mfr # B18-04-FKG0B
Zoro # G410444989
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Regulated Pressure 125 psig
- Air Outlet Size 1/2 in
- Filter Element Material Polyethylene
- Drain Included Yes
- Minimum Regulated Pressure 0 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # B18-04-FKG0B
- Zoro # G410444989
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Width | 3 11/16 in |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 10 5/16 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 164 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 3 11/16 in, Series 18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-634
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- DIXON Air King FNPT End Iron, 1" (AM13)
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- Wilkerson Compressed Air Treatment