Shop All Filters & Regulators
Wilkerson
Filter/Regulator, Aluminum, Manual Drain
Mfr # B08-02-FKG0B
Zoro # G610718583
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bowl Guard Material Nylon
- Filter Type Particulate
- For Substance Type Air
- Air Outlet Type NPT
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # B08-02-FKG0B
- Zoro # G610718583
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2 15/16 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Height | 6 15/16 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 scfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psig, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 15/16 in, Series 08, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-712
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #12, 10/Bx (23384)
- LINCOLN LUBRICATION Air Regulator, 600008 (LIN600008)
- TRICO Coolant System, 1 Line (30548)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF46-25K)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B18-02-FL00B)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- Wilkerson Compressed Air Treatment